0
1

3/8UNCx1/2x1.1/2 Skt Shoulder Screw A2

Order Code: ZT3303657S

£4.29each Inc VAT (20%)
£8.58 minimum order value
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%

Minimum order quantity: 2.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for 3/8UNCx1/2x1.1/2 Skt Shoulder Screw A2
  • Head Diameter
    0.75mm
  • Length
    1-1/2in
  • Overall Diameter
    0.5mm
  • Head Depth
    0.31mm
  • Surface Treatment
    Plain
  • Leading Standard
    ISO 7379
  • Grade
    70
  • Thread
    UNC
  • Thread Direction
    Right Hnd
  • Driver Head Size
    1/4
  • Thread Size
    3/8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome