0
1

3/8UNCx1/2x3/8 Skt Shoulder Screw A2

Order Code: ZT3303747S

£2.75each Inc VAT (20%)
£13.75 minimum order value
QuantityPriceDiscount
1 - 9£2.750%
10 - 19£2.644%
20 - 49£2.538%
50 - 99£2.4212%
100 +£2.3116%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for 3/8UNCx1/2x3/8 Skt Shoulder Screw A2
  • Surface Treatment
    Plain
  • Head Diameter
    0.75mm
  • Grade
    70
  • Thread
    UNC
  • Leading Standard
    ISO 7379
  • Length
    3/8in
  • Thread Size
    3/8
  • Driver Head Size
    1/4
  • Overall Diameter
    0.5mm
  • Head Depth
    0.31mm
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome