0
1

3/8UNCx1/2x3.3/4 Skt Shoulder Screw (GR-5)

Order Code: ZT3303509S

£7.49each Inc VAT (20%)
£37.45 minimum order value
£8.9916.5% off
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 3/8UNCx1/2x3.3/4 Skt Shoulder Screw (GR-5)
  • Grade
    5
  • Head Diameter
    0.75mm
  • Driver Head Size
    1/4
  • Thread Size
    3/8
  • Surface Treatment
    Plain
  • Overall Diameter
    0.5mm
  • Thread
    UNC
  • Thread Direction
    Right Hnd
  • Leading Standard
    ISO 7379
  • Head Depth
    0.31mm
  • Length
    3-3/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome