0
1

5/16UNCx3/8x1. Skt Shoulder Screw A2

Order Code: ZT3303672S

£1.99each Inc VAT (20%)
£3.98 minimum order value
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Minimum order quantity: 2.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for 5/16UNCx3/8x1. Skt Shoulder Screw A2
  • Thread Direction
    Right Hnd
  • Length
    1in
  • Thread Size
    5/16
  • Driver Head Size
    3/16
  • Surface Treatment
    Plain
  • Leading Standard
    ISO 7379
  • Grade
    70
  • Head Diameter
    0.56mm
  • Head Depth
    0.25mm
  • Thread
    UNC
  • Overall Diameter
    0.37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome