0
1

5/16UNCx3/8x5/16I Skt Shoulder Screw A2

Order Code: ZT3303667S

£1.52each Inc VAT (20%)
£7.60 minimum order value
£1.7915% off
QuantityPriceDiscount
1 - 19£1.520%
20 - 49£1.464%
50 - 99£1.408%
100 - 199£1.3412%
200 +£1.2816%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for 5/16UNCx3/8x5/16I Skt Shoulder Screw A2
  • Grade
    70
  • Driver Head Size
    3/16
  • Head Depth
    0.25mm
  • Thread
    UNC
  • Length
    5/16in
  • Overall Diameter
    0.37mm
  • Head Diameter
    0.56mm
  • Thread Size
    5/16
  • Surface Treatment
    Plain
  • Leading Standard
    ISO 7379
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome