0
1

5/16UNCx3/8x1/2 Skt Shoulder Screw (GR-5)

Order Code: ZT3303755S

£0.71each Inc VAT (20%)
£7.10 minimum order value
QuantityPriceDiscount
1 - 49£0.710%
50 - 99£0.684%
100 - 199£0.658.5%
200 - 499£0.6212.5%
500 +£0.6015.5%

Minimum order quantity: 10.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 5/16UNCx3/8x1/2 Skt Shoulder Screw (GR-5)
  • Head Depth
    0.25mm
  • Head Diameter
    0.56mm
  • Leading Standard
    ISO 7379
  • Surface Treatment
    Plain
  • Thread Direction
    Right Hnd
  • Driver Head Size
    3/16
  • Thread
    UNC
  • Length
    1/2in
  • Grade
    5
  • Thread Size
    5/16
  • Overall Diameter
    0.37mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome