0
1

5/16UNCx3/8x1/4 Skt Shoulder Screw (GR-5)

Order Code: ZT3303820S

£1.29each Inc VAT (20%)
£12.90 minimum order value
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%

Minimum order quantity: 10.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 5/16UNCx3/8x1/4 Skt Shoulder Screw (GR-5)
  • Surface Treatment
    Plain
  • Driver Head Size
    3/16
  • Thread Direction
    Right Hnd
  • Overall Diameter
    0.37mm
  • Grade
    5
  • Length
    1/5in
  • Head Depth
    0.25mm
  • Thread
    UNC
  • Leading Standard
    ISO 7379
  • Thread Size
    5/16
  • Head Diameter
    0.56mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome