0
1

5/8UNCx3/4x2. Skt Shoulder Screw (GR-5)

Order Code: ZT1088105S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 5/8UNCx3/4x2. Skt Shoulder Screw (GR-5)
  • Thread Direction
    Right Hand
  • Length
    2in
  • Thread
    UNC
  • Thread Size
    5/8
  • Surface Treatment
    Plain
  • Head Diameter
    1.000mm
  • Driver Head Size
    3/8
  • Overall Diameter (mm)
    0.748mm
  • Head Depth
    0.500mm
  • Grade
    5
  • Leading Standard
    ISO 7379

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome