0
1

1/2UNCx5/8x1.1/4 Skt Shoulder Screw (GR-5)

Order Code: ZT3303490S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 1/2UNCx5/8x1.1/4 Skt Shoulder Screw (GR-5)
  • Thread Size
    1/2
  • Overall Diameter
    0.62mm
  • Thread Direction
    Right Hnd
  • Head Diameter
    0.88mm
  • Grade
    5
  • Head Depth
    0.38mm
  • Leading Standard
    ISO 7379
  • Driver Head Size
    5/16
  • Thread
    UNC
  • Surface Treatment
    Plain
  • Length
    1-1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome