0
1

1/2UNCx5/8x6. Skt Shoulder Screw (GR-5)

Order Code: ZT3303702S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 1/2UNCx5/8x6. Skt Shoulder Screw (GR-5)
  • Thread Size
    1/2
  • Overall Diameter
    0.62mm
  • Leading Standard
    ISO 7379
  • Surface Treatment
    Plain
  • Head Depth
    0.38mm
  • Head Diameter
    0.75mm
  • Driver Head Size
    5/16
  • Thread
    UNC
  • Length
    6in
  • Grade
    5
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome