0
1

NO.10UNCx1/4x1.1/4 Skt Shoulder Screw A2

Order Code: ZT3303800S

£1.29each Inc VAT (20%)
£6.45 minimum order value
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.243.5%
50 - 99£1.188.5%
100 - 199£1.1412%
200 +£1.0915.5%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for NO.10UNCx1/4x1.1/4 Skt Shoulder Screw A2
  • Surface Treatment
    Plain
  • Grade
    70
  • Length
    1-1/4in
  • Thread Direction
    Right Hnd
  • Driver Head Size
    1/2
  • Leading Standard
    ISO 7379
  • Overall Diameter
    1.0mm
  • Thread
    UNC
  • Head Depth
    0.62mm
  • Head Diameter
    1.31mm
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome