0
1

NO.10UNCx1/4x3. Skt Shoulder Screw (GR-5)

Order Code: ZT3303898S

£1.65each Inc VAT (20%)
£16.50 minimum order value
QuantityPriceDiscount
1 - 19£1.650%
20 - 49£1.584%
50 - 99£1.528%
100 - 199£1.4512%
200 +£1.3916%

Minimum order quantity: 10.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for NO.10UNCx1/4x3. Skt Shoulder Screw (GR-5)
  • Thread Direction
    Right Hnd
  • Thread
    UNC
  • Length
    3/4in
  • Surface Treatment
    Plain
  • Leading Standard
    ISO 7379
  • Grade
    5
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome