0
1

NO.10UNCx1/4x5/16 Skt Shoulder Screw A2

Order Code: ZT3303805S

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 - 499£0.6111.5%
500 +£0.5816%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for NO.10UNCx1/4x5/16 Skt Shoulder Screw A2
  • Driver Head Size
    1/2
  • Surface Treatment
    Plain
  • Head Diameter
    1.31mm
  • Leading Standard
    ISO 7379
  • Thread Direction
    Right Hnd
  • Grade
    70
  • Head Depth
    0.62mm
  • Length
    5/16in
  • Overall Diameter
    1.0mm
  • Thread
    UNC
  • Thread Size
    No.10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome