0
1

1/4UNCx5/16x2.1/2 Skt Shoulder Screw (GR-5)

Order Code: ZT3303765S

£1.99each Inc VAT (20%)
£9.95 minimum order value
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 1/4UNCx5/16x2.1/2 Skt Shoulder Screw (GR-5)
  • Overall Diameter
    0.31mm
  • Thread
    UNC
  • Leading Standard
    ISO 7379
  • Head Depth
    0.22mm
  • Grade
    5
  • Surface Treatment
    Plain
  • Thread Direction
    Right Hnd
  • Thread Size
    1/4
  • Length
    2-1/2in
  • Head Diameter
    0.44mm
  • Driver Head Size
    5/32

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome