0
1

1/4UNCx5/16x1/4 Skt Shoulder Screw A2

Order Code: ZT3303814S

£1.09each Inc VAT (20%)
£5.45 minimum order value
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%

Minimum order quantity: 5.

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
UNC - A2 Stainless - Grade 70 - ASME B18.3

Specifications for 1/4UNCx5/16x1/4 Skt Shoulder Screw A2
  • Driver Head Size
    5/32
  • Thread Size
    1/4
  • Overall Diameter
    0.31mm
  • Surface Treatment
    Plain
  • Grade
    70
  • Head Depth
    0.22mm
  • Thread
    UNC
  • Head Diameter
    0.44mm
  • Length
    1/4in
  • Leading Standard
    ISO 7379
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome