0
1

3/4UNCx1x3.1/2 Skt Shoulder Screw (GR-5)

Order Code: ZT3303736S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 3/4UNCx1x3.1/2 Skt Shoulder Screw (GR-5)
  • Thread
    UNC
  • Surface Treatment
    Plain
  • Overall Diameter
    1.0mm
  • Thread Direction
    Right Hnd
  • Head Depth
    0.62mm
  • Driver Head Size
    1/2
  • Leading Standard
    ISO 7379
  • Head Diameter
    1.31mm
  • Length
    3-1/2in
  • Grade
    5
  • Thread Size
    3/4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome