0
1

3/4UNCx1x6. Skt Shoulder Screw (GR-5)

Order Code: ZT3303772S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.

Specifications for 3/4UNCx1x6. Skt Shoulder Screw (GR-5)
  • Grade
    5
  • Thread Size
    3/4
  • Leading Standard
    ISO 7379
  • Driver Head Size
    1/2
  • Overall Diameter
    1.0mm
  • Head Depth
    0.62mm
  • Length
    6in
  • Head Diameter
    1.31mm
  • Surface Treatment
    Plain
  • Thread
    UNC
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome