Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
1/8" X 1" Sellok Pins
View all 3 reviews
Order Code:
ZT1119146X
Thread Size
*
1/8"
Length
*
1in
£0.07
each
Inc VAT (20%)
£1.75 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 25.
Get it by
Mon, 30th Dec
In Stock
GBP
1.75
https://www.zoro.co.uk/shop/fasteners/spring-pins/1-8-inch-x-1-inch-sellok-pins/p/ZT1119146X
Add to quotation
Schedule an order and save 5%
View all Spring Pins
Description
Carbon steel. Self colour.
Tags:
#ClearanceProduct
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome