Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/8" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374563S
£0.59
each
Inc VAT (20%)
£2.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 +
£0.52
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
2.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-1-8-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374563S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/8" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Surface Treatment
Plain
Diameter
1.85in
For nom. size
1-1/8
Material
Steel
Hole Diameter
1.13in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome