Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/8 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373555S
£16.99
each
Inc VAT (20%)
£84.95 minimum order value
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
84.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-1-8-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373555S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/8 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Surface Treatment
Plain
Diameter
2.01in
Thickness
0.38in
Material
Steel
Hole Diameter
1.13in
For nom. size
1-1/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome