Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3375106S
£1.59
each
Inc VAT (20%)
£7.95 minimum order value
£1.79
11% off
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
7.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-1-8-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3375106S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Diameter
1.85in
Material
Steel
Surface Treatment
Zinc Plated
For nom. size
1-1/8
Hole Diameter
1.13in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome