Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.3/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3375088S
£2.99
each
Inc VAT (20%)
£14.95 minimum order value
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.84
5%
20 +
£2.69
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
14.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-3-8th-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3375088S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/8 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Material
Steel
Hole Diameter
1.38in
For nom. size
1-3/8
Diameter
2.22in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome