Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.3/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375475S
£5.99
each
Inc VAT (20%)
£29.95 minimum order value
£6.19
3% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.57
7%
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
29.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-3-8th-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375475S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Thickness
0.34in
For nom. size
1-3/8
Diameter
2.22in
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Hole Diameter
1.38in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome