Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.5/8" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374812S
£6.99
each
Inc VAT (20%)
£34.95 minimum order value
Quantity
Price
Discount
1 - 4
£6.99
0%
5 +
£6.64
5%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
34.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-5-8-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374812S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#BulkDiscount
Specifications
Specifications for 1.5/8" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Material
Steel
Hole Diameter
1.63in
Thickness
0.11in
For nom. size
1-5/8
Surface Treatment
Plain
Diameter
2.55in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome