Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374638S
£2.99
each
Inc VAT (20%)
£14.95 minimum order value
£3.39
11.5% off
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 +
£2.63
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
14.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-half-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374638S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Hole Diameter
1.5in
For nom. size
1-1/2
Surface Treatment
Plain
Diameter
2.42in
Material
Steel
Thickness
0.12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome