Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/2 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373594S
£8.99
each
Inc VAT (20%)
£44.95 minimum order value
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
44.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-half-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373594S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/2 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Diameter
2.63in
Material
Steel
Thickness
0.5in
Surface Treatment
Plain
For nom. size
1-1/2
Hole Diameter
1.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome