Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374186S
£8.29
each
Inc VAT (20%)
£41.45 minimum order value
Quantity
Price
Discount
1 - 4
£8.29
0%
5 +
£7.96
4%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
41.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-half-rect-single-coil-heavy-duty-spring-washer-asme-b18-21-1/p/ZT3374186S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
Thickness
0.46in
Diameter
2.49in
Material
Steel
For nom. size
1-1/2
Hole Diameter
1.5in
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome