Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/2 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374901S
£2.79
each
Inc VAT (20%)
£13.95 minimum order value
£3.09
9.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
13.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-half-rect-single-coil-spring-washer-bzp-asme-b18-21-1/p/ZT3374901S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1.1/2 Rect' Single Coil Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Hole Diameter
1.5in
For nom. size
1-1/2
Diameter
2.42in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome