Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/2 Square Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374495S
£3.39
each
Inc VAT (20%)
£16.95 minimum order value
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.15
7%
5
Add to basket
Minimum order quantity: 5.
Get it in
19-26
working days
Available
GBP
16.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-half-square-single-coil-spring-washer-asme-b18-21-1/p/ZT3374495S
Add to quotation
View all Spring Washers
Description
Spring lock washers.
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/2 Square Single Coil Spring Washer Asme B18.21.1
Surface Treatment
Plain
Material
Steel
Thickness
0.38in
Hole Diameter
1.5in
For nom. size
1-1/2
Diameter
2.16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome