Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3373713S
£10.99
each
Inc VAT (20%)
£54.95 minimum order value
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
54.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-quarter-rect-single-coil-ex-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3373713S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/4 Rect' Single Coil Ex/Duty Spring Washer - BZP Asme B18.21.1
For nom. size
1-1/4
Diameter
2.22in
Hole Diameter
1.25in
Surface Treatment
Zinc Plated
Material
Steel
Thickness
0.42in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome