Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373574S
£8.59
each
Inc VAT (20%)
£42.95 minimum order value
£8.99
4% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
42.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-quarter-rect-single-coil-extra-duty-spring-washer-asme-b18-21-1/p/ZT3373574S
Add to quotation
View all Spring Washers
Description unavailable
Specifications
Specifications for 1.1/4 Rect' Single Coil Extra Duty Spring Washer Asme B18.21.1
Diameter
2.22in
For nom. size
1-1/4
Surface Treatment
Plain
Material
Steel
Thickness
0.42in
Hole Diameter
1.25in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome