Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/4 Rect' Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3375703S
£3.69
each
Inc VAT (20%)
£18.45 minimum order value
Quantity
Price
Discount
1 - 9
£3.69
0%
10 +
£3.51
5%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
18.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-quarter-rect-single-coil-spring-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3375703S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/4 Rect' Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
Material
Stainless Steel
For nom. size
1-1/4
Diameter
2.04in
Hole Diameter
1.25in
Thickness
0.31in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome