Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.1/4 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3375085S
£2.49
each
Inc VAT (20%)
£12.45 minimum order value
£2.69
7% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
12.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-quarter-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3375085S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1.1/4 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
Surface Treatment
Galvanised
Material
Steel
For nom. size
1-1/4
Thickness
0.31in
Diameter
2.04in
Hole Diameter
1.25in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome