Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1. Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3373969S
£1.39
each
Inc VAT (20%)
£6.95 minimum order value
£1.59
12.5% off
Quantity
Price
Discount
1 - 19
£1.39
0%
20 - 49
£1.32
5%
50 - 99
£1.25
10%
100 +
£1.18
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
6.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-rect-single-coil-heavy-duty-spring-washer-asme-b18-21-1/p/ZT3373969S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1. Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
Material
Steel
Surface Treatment
Plain
Hole Diameter
1.0in
For nom. size
1
Diameter
1.7in
Thickness
0.31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome