Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1. Square Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374398S
£1.15
each
Inc VAT (20%)
£5.75 minimum order value
Quantity
Price
Discount
1 - 19
£1.15
0%
20 - 49
£1.10
4.5%
50 - 99
£1.06
8%
100 - 199
£1.01
12%
200 +
£0.97
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
5.75
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-square-single-coil-spring-washer-asme-b18-21-1/p/ZT3374398S
Add to quotation
View all Spring Washers
Description
Spring lock washers.
Tags:
#BulkDiscount
Specifications
Specifications for 1. Square Single Coil Spring Washer Asme B18.21.1
Material
Steel
Diameter
1.48in
For nom. size
1
Thickness
0.25in
Hole Diameter
1.0in
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome