Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.3/4" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374826S
£4.19
each
Inc VAT (20%)
£20.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.19
0%
10 +
£4.02
4%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
20.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-three-quarter-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374826S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/4" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
For nom. size
1-3/4
Material
Steel
Diameter
2.68in
Surface Treatment
Plain
Thickness
0.14in
Hole Diameter
1.76in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome