Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.3/4 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3375115S
£4.99
each
Inc VAT (20%)
£24.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
24.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-three-quarter-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3375115S
Add to quotation
View all Spring Washers
Description
Description unavailable
Specifications
Specifications for 1.3/4 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
Surface Treatment
Galvanised
Material
Steel
Thickness
0.39in
For nom. size
1-3/4
Hole Diameter
1.76in
Diameter
2.68in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome