Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
1.3/4 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375351S
£6.29
each
Inc VAT (20%)
£31.45 minimum order value
Quantity
Price
Discount
1 - 4
£6.29
0%
5 +
£5.79
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
31.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/1-three-quarter-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375351S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/4 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Diameter
2.68in
Hole Diameter
1.76in
For nom. size
1-3/4
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Thickness
0.39in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome