Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2.1/2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374800S
£12.39
each
Inc VAT (20%)
£61.95 minimum order value
£12.99
4.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
61.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-half-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374800S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Specifications
Specifications for 2.1/2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
For nom. size
2-1/2
Surface Treatment
Plain
Hole Diameter
2.51in
Material
Steel
Diameter
3.47in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome