Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2.1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT3374080S
£14.29
each
Inc VAT (20%)
£71.45 minimum order value
£14.99
4.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
71.45
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-half-rect-single-coil-heavy-duty-spring-washer-asme-b18-21-1/p/ZT3374080S
Add to quotation
View all Spring Washers
Description unavailable
Specifications
Specifications for 2.1/2 Rect' Single Coil Heavy Duty Spring Washer Asme B18.21.1
Material
Steel
Diameter
3.65in
Thickness
0.5in
For nom. size
2-1/2
Surface Treatment
Plain
Hole Diameter
2.51in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome