Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2.1/2 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3375343S
£8.99
each
Inc VAT (20%)
£44.95 minimum order value
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
44.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-half-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3375343S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2.1/2 Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
For nom. size
2-1/2
Material
Steel
Surface Treatment
Galvanised
Diameter
3.47in
Thickness
0.44in
Hole Diameter
2.51in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome