Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374770S
£4.79
each
Inc VAT (20%)
£23.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.79
0%
10 - 19
£4.55
5%
20 +
£4.31
10%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
23.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374770S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#BulkDiscount
Specifications
Specifications for 2" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Diameter
2.94in
Material
Steel
Hole Diameter
2.01in
For nom. size
2
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome