Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2. Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3375259S
£6.99
each
Inc VAT (20%)
£34.95 minimum order value
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-12
working days
Available
GBP
34.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-rect-single-coil-spring-washer-hot-dip-galvanised-asme-b18-21-1/p/ZT3375259S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2. Rect' Single Coil Spring Washer - Hot Dip Galvanised Asme B18.21.1
For nom. size
2
Hole Diameter
2.01in
Material
Steel
Thickness
0.42in
Surface Treatment
Galvanised
Diameter
2.94in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome