Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
2. Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375386S
£4.99
each
Inc VAT (20%)
£24.95 minimum order value
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.79
4%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
24.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/2-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375386S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2. Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Thickness
0.42in
For nom. size
2
Diameter
2.94in
Material
Steel
Hole Diameter
2.01in
Surface Treatment
Zinc Plated Yellow Passivated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome