Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/8 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374248S
£0.10
each
Inc VAT (20%)
£5.00 minimum order value
£0.11
9% off
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 50.
Get it in
10-14
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/3-8th-rect-single-coil-heavy-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3374248S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 3/8 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Thickness
0.12in
For nom. size
3/8
Material
Steel
Hole Diameter
0.38in
Diameter
0.69in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome