Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/8 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
By Qualfast
Order Code:
ZT3373319S
£0.69
each
Inc VAT (20%)
£34.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 +
£0.63
8.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-14
working days
Available
GBP
34.50
https://www.zoro.co.uk/shop/fasteners/spring-washers/3-8th-rect-single-coil-spring-washer-bronze-sl-asme-b18-21-1/p/ZT3373319S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 Rect' Single Coil Spring Washer - Bronze SL Asme B18.21.1
Diameter
0.68in
For nom. size
3/8
Hole Diameter
0.38in
Material
Bronze
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome