Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
By Qualfast
Order Code:
ZT3375278S
£0.09
each
Inc VAT (20%)
£4.50 minimum order value
£0.11
18% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 50.
Get it in
21-26
working days
Available
GBP
4.50
https://www.zoro.co.uk/shop/fasteners/spring-washers/3-8th-rect-single-coil-spring-washer-zinc-and-yellow-asme-b18-21-1/p/ZT3375278S
Add to quotation
View all Spring Washers
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 3/8 Rect' Single Coil Spring Washer - Zinc & Yellow Asme B18.21.1
Hole Diameter
0.38in
Surface Treatment
Zinc Plated Yellow Passivated
Material
Steel
Diameter
0.68in
For nom. size
3/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome