Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3/8 Square Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
By Qualfast
Order Code:
ZT3374450S
£0.15
each
Inc VAT (20%)
£7.50 minimum order value
£0.16
6% off
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
Add to basket
Minimum order quantity: 50.
Get it in
19-26
working days
Available
GBP
7.50
https://www.zoro.co.uk/shop/fasteners/spring-washers/3-8th-square-single-coil-spring-washer-a2-stainless-steel-asme-b18-21-1/p/ZT3374450S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8 Square Single Coil Spring Washer - A2 Stainless Steel Asme B18.21.1
Surface Treatment
Plain
For nom. size
3/8
Thickness
0.12in
Hole Diameter
0.38in
Material
Stainless Steel
Diameter
0.55in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome