Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
3" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
By Qualfast
Order Code:
ZT3374721S
£15.99
each
Inc VAT (20%)
£79.95 minimum order value
£16.99
5.5% off
5
Add to basket
Minimum order quantity: 5.
Get it in
21-26
working days
Available
GBP
79.95
https://www.zoro.co.uk/shop/fasteners/spring-washers/3-inch-helical-spring-lock-washer-inch-steel-asme-b18-21-1/p/ZT3374721S
Add to quotation
View all Spring Washers
Description
Rectangular profile spring washers.
Tags:
#ReducedPrice
Specifications
Specifications for 3" Helical Spring Lock Washer, Inch, Steel - Asme B18.21.1
Diameter
4.07in
Hole Diameter
3.01in
Material
Steel
For nom. size
3
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome