Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Spring Washers
5/16 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
By Qualfast
Order Code:
ZT3374231S
£0.12
each
Inc VAT (20%)
£12.00 minimum order value
£0.17
29% off
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
12.00
https://www.zoro.co.uk/shop/fasteners/spring-washers/5-16-rect-single-coil-heavy-duty-spring-washer-bzp-asme-b18-21-1/p/ZT3374231S
Add to quotation
View all Spring Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 5/16 Rect' Single Coil Heavy Duty Spring Washer - BZP Asme B18.21.1
Surface Treatment
Zinc Plated
Diameter
0.59in
For nom. size
5/16
Thickness
0.1in
Hole Diameter
0.31in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome